Shop EZO
See all product information
Create Account
Thrust Ball Bearing
- Mfr # F10-18M
- Zoro # G624151611
product price:Â
$
14.39
/ea
Key Features
Thrust Bearing Type
Separable Ball Thrust Bearing
Maximum Speed
1000 RPM Grease, 14000 RPM Oil
Internal Clearance
C3
Closure
Open
Ball Material Grade
AISI 52100
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F10-18M
- Zoro #
- G624151611
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 10 mm
- Outside Diameter
- 18 mm
- Overall Width
- 5.5 mm
Details
- Item
- Thrust Ball Bearing
- Thrust Bearing Type
- Separable Ball Thrust Bearing
- Maximum Speed
- 1000 RPM Grease, 14000 RPM Oil
- Internal Clearance
- C3
- Closure
- Open
- Ball Material Grade
- AISI 52100
- Maximum Temperature
- 275 Degrees F
- Washer Material Grade
- AISI 52100
- Finish
- Lightly Coated Oil
- Cage Material
- Stainless Steel
- Washer Material
- Steel
- Industry Number
- F10-18M
- System of Measurement
- Metric
- Ball Material
- Steel
- Dynamic Axial Load Capacity
- 540 lbf
- Race Form
- Grooved
Description
Thrust Ball Bearing, Ball Material Steel, Bore Diameter 10 mm, Cage Material Stainless Steel, Closure Open, Maximum Speed 1000 RPM Grease, 14000 RPM Oil, Outside Diameter 18 mm, Overall Width 5.5 mm, System of Measurement Metric, Thrust Bearing Type Separable Ball Thrust Bearing, Washer Material Steel, Ball Material Grade AISI 52100, Dynamic Axial Load Capacity 540 lbf, Finish Lightly Coated Oil, Maximum Temperature 275 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.