Shop EZO
See all product information
Create Account
Thrust Ball Bearing
- Mfr # F7-13M
- Zoro # G124152187
product price:Â
$
8.89
/ea
Sold in multiples of 2 for $17.78
Key Features
Thrust Bearing Type
Separable Ball Thrust Bearing
Washer Material
Steel
Race Form
Grooved
Internal Clearance
C3
Bore Diameter
7 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F7-13M
- Zoro #
- G124152187
- UPC #
- -
- Country of Origin
- Japan
- Item
- Thrust Ball Bearing
- Thrust Bearing Type
- Separable Ball Thrust Bearing
- Washer Material
- Steel
- Race Form
- Grooved
- Internal Clearance
- C3
- System of Measurement
- Metric
- Cage Material
- Stainless Steel
- Finish
- Lightly Coated Oil
- Maximum Speed
- 13000 RPM Grease, 18000 RPM Oil
- Dynamic Axial Load Capacity
- 390 lbf
- Maximum Temperature
- 275 Degrees F
- Washer Material Grade
- AISI 52100
- Ball Material Grade
- AISI 52100
- Industry Number
- F7-13M
- Closure
- Open
- Ball Material
- Steel
Description
Thrust Ball Bearing, Ball Material Steel, Bore Diameter 7 mm, Cage Material Stainless Steel, Closure Open, Maximum Speed 13000 RPM Grease, 18000 RPM Oil, Outside Diameter 13 mm, Overall Width 4.5 mm, System of Measurement Metric, Thrust Bearing Type Separable Ball Thrust Bearing, Washer Material Steel, Ball Material Grade AISI 52100, Dynamic Axial Load Capacity 390 lbf, Finish Lightly Coated Oil, Maximum Temperature 275 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.