Shop EZO
See all product information
Create Account
Thrust Ball Bearing
- Mfr # F8-19M
- Zoro # G624152540
product price:Â
$
20.15
/ea
Key Features
Maximum Temperature
275 Degrees F
Ball Material Grade
AISI 52100
Dynamic Axial Load Capacity
870 lbf
Internal Clearance
C3
Outside Diameter
19 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F8-19M
- Zoro #
- G624152540
- UPC #
- -
- Country of Origin
- Japan
- Item
- Thrust Ball Bearing
- Maximum Temperature
- 275 Degrees F
- Ball Material Grade
- AISI 52100
- Dynamic Axial Load Capacity
- 870 lbf
- Internal Clearance
- C3
- System of Measurement
- Metric
- Industry Number
- F8-19M
- Finish
- Lightly Coated Oil
- Maximum Speed
- 12,000 RPM Oil, 9,000 RPM Grease
- Thrust Bearing Type
- Separable Ball Thrust Bearing
- Closure
- Open
- Cage Material
- Stainless Steel
- Race Form
- Grooved
- Washer Material
- Steel
- Washer Material Grade
- AISI 52100
- Ball Material
- Steel
Description
Thrust Ball Bearing, Ball Material Steel, Bore Diameter 8 mm, Cage Material Stainless Steel, Closure Open, Maximum Speed 12,000 RPM Oil, 9,000 RPM Grease, Outside Diameter 19 mm, Overall Width 7 mm, System of Measurement Metric, Thrust Bearing Type Separable Ball Thrust Bearing, Washer Material Steel, Ball Material Grade AISI 52100, Dynamic Axial Load Capacity 870 lbf, Finish Lightly Coated Oil, Maximum Temperature 275 Degrees F