Zoro Homepage

Thrust Bearing, 3mmBore Dia, Grooved, 193lb

  • Mfr # F3-8M

  • Zoro # G2401616


product price: $7.39
/ea
Sold in multiples of 2 for $14.78

Key Features

Temp. Range (F)
-58 Degrees to +401 Degrees F
Outside Dia. (mm)
7.8 mm
Dimension d2 (mm)
3.2 mm
Lubrication
Oil
Material
52100 Chrome Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F3-8M
Zoro #
G2401616
UPC #
-
Country of Origin
Japan

Dimensions

Outside Dia. (mm)
7.8 mm
Dimension d2 (mm)
3.2 mm
Outside Dia. (In.)
0.307 in
Height (In.)
0.138 in
Height (mm)
3.5 mm
Bore Dia. (In.)
0.118 in
Bore Dia. (mm)
3 mm
Fillet Radius
0.15 mm
Overall Width
3.5 mm
Bore Diameter
3 mm
Outside Diameter
8 mm

Details

Temp. Range (F)
-58 Degrees to +401 Degrees F
Lubrication
Oil
Material
52100 Chrome Steel
Type
Grooved
Item
Ball Thrust Bearing
Dynamic Load Capacity (Lb.)
193 lb
Max. RPM
6,500 RPM
Static Load Capacity (Lb.)
174 lb
Lubricant Material
Grease, Oil
Dynamic Axial Load Capacity
994 N
Cage Material
Steel
Washer Material
Steel
Static Axial Load Capacity
932 N
System of Measurement
Metric
Bearing Industry Number
F3-8M
Thrust Bearing Type
Separable Ball Thrust Bearing
Minimum Temperature
-50 Degrees C
Ball Material
Steel
Maximum Speed
19,000 RPM Grease, 24,000 RPM Oil
Ball Material Grade
SUJ2
Maximum Temperature
205 Degrees C
Closure
Open
Race Form
Grooved
Washer Material Grade
SUJ2
Cage Material Grade
SUJ2
Housing Washer Bore
3.2 mm

Description

Ball Thrust Bearing, Ball Material Steel, Bearing Industry Number F3-8M, Bore Diameter 3 mm, Cage Material Steel, Closure Open, Housing Washer Bore 3.2 mm, Lubricant Material Grease, Oil, Maximum Speed 19,000 RPM Grease, 24,000 RPM Oil, Outside Diameter 8 mm, Overall Width 3.5 mm, Seal Material Not Applicable, Seal Type Not Applicable, System of Measurement Metric, Thrust Bearing Type Separable Ball Thrust Bearing, Washer Material Steel, Ball Material Grade SUJ2, Cage Material Grade SUJ2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.