Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thrust Bearing, 8mmBore Dia, Grooved, 875lb

  • Mfr # F8-16M

  • Zoro # G2401546


product price: $10.49
/ea

Key Features

Bore Dia. (mm)
8 mm
Outside Dia. (In.)
0.622 in
Static Load Capacity (Lb.)
759 lb
Dimension d2 (mm)
8.2 mm
Temp. Range (F)
-58 Degrees to +401 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F8-16M
Zoro #
G2401546
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia. (mm)
8 mm
Outside Dia. (In.)
0.622 in
Dimension d2 (mm)
8.2 mm
Height (mm)
5.0 mm
Bore Dia. (In.)
0.315 in
Height (In.)
0.197 in
Outside Dia. (mm)
15.8 mm
Overall Width
5 mm
Bore Diameter
8 mm
Outside Diameter
16 mm
Fillet Radius
0.3 mm

Details

Static Load Capacity (Lb.)
759 lb
Item
Ball Thrust Bearing
Temp. Range (F)
-58 Degrees to +401 Degrees F
Max. RPM
13,000 RPM
Material
52100 Chrome Steel
Type
Grooved
Lubrication
Oil
Dynamic Load Capacity (Lb.)
875 lb
Washer Material Grade
SUJ2
Race Form
Grooved
Bearing Industry Number
F8-16M
Lubricant Material
Grease, Oil
Cage Material Grade
SUJ2
Minimum Temperature
-50 Degrees C
Maximum Temperature
205 Degrees C
Ball Material Grade
SUJ2
Ball Material
Steel
Housing Washer Bore
8.2 mm
Dynamic Axial Load Capacity
3,920 N
Static Axial Load Capacity
4,990 N
Maximum Speed
11,000 RPM Grease, 16,000 RPM Oil
Thrust Bearing Type
Separable Ball Thrust Bearing
Closure
Open
System of Measurement
Metric
Cage Material
Steel
Washer Material
Steel

Description

Ball Thrust Bearing, Ball Material Steel, Bearing Industry Number F8-16M, Bore Diameter 8 mm, Cage Material Steel, Closure Open, Housing Washer Bore 8.2 mm, Lubricant Material Grease, Oil, Maximum Speed 11,000 RPM Grease, 16,000 RPM Oil, Outside Diameter 16 mm, Overall Width 5 mm, Seal Material Not Applicable, Seal Type Not Applicable, System of Measurement Metric, Thrust Bearing Type Separable Ball Thrust Bearing, Washer Material Steel, Ball Material Grade SUJ2, Cage Material Grade SUJ2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.