
Eased Corners - Glass Dry Erase Board - Frameless Glass Board for Wall - Surface Black 48in x72in
Mfr # GBZ48x72-SB630
Zoro # G822588806
product price:Â $523.99
/eaKey Features
Dry Erase Height
48 in
Dry Erase Width
72 in
Board Style
Floating
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GBZ48x72-SB630
Zoro #
G822588806
UPC #
817940024498
Country of Origin
United States
Dimensions
Dry Erase Height
48 in
Dry Erase Width
72 in
Details
Board Style
Floating
Description
This is a high-quality Glass Board, designed for durability and clarity. Product features include tempered construction and sleek modern finish. Its dimensions make it suitable for a variety of home or commercial uses. Ideal for use in gyms, bathrooms, offices, or as a decorative fixture. Easy to install and maintain, offering lasting performance and visual appeal.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.