
Fixed Shower Panel | Water Repellent | 3/8in Tempered Glass with Oil Rubbed Bronze Finish 24in x60
Mfr # MSD1-24-60OB
Zoro # G922589154
product price:Â $431.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Color
Oil Rubbed Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MSD1-24-60OB
Zoro #
G922589154
UPC #
817940028595
Country of Origin
United States
Dimensions
Size
24" x 60"
Details
Color
Oil Rubbed Bronze
Description
This is a high-quality Glass Product, designed for durability and clarity. Product features include tempered construction and sleek modern finish. Its dimensions make it suitable for a variety of home or commercial uses. Ideal for use in gyms, bathrooms, offices, or as a decorative fixture. Easy to install and maintain, offering lasting performance and visual appeal.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.