Shop HANSGROHE
See all product information
Create Account
Locarno Showerarm 15" in Brushed Bronze
- Mfr # 04833140
- Zoro # G022972146
product price:Â
$
366.99
/ea
Free Shipping & Returns
Key Features
Length
15.4 in
Depth (In.)
4.4 in
Color
Brushed Bronze
Width (In.)
4.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 04833140
- Zoro #
- G022972146
- UPC #
- -
- Country of Origin
- Unknown
- Color
- Brushed Bronze
- Item
- Showerarm
Dimensions
- Length
- 15.4 in
- Depth (In.)
- 4.4 in
- Width (In.)
- 4.4 in
Description
Inspired by the Art Deco movement and the 1920s, Locarno is the revival of iconic sophistication and elegance. Geometric octagonal form recalls the monumental period and will make a bold statement of authenticity and artistic appreciation in any living space. Available in five different finishes, Locarno will enable endless creativity, opening the door for uniquely glamorous interior spaces. The Locarno 15-inch showerarm perfectly coordinates with the entire Locarno bath and shower collection. This showerarm is compatible with the Locarno collection showerheads (04823xxx and 04824xxx).
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.