Shop FAB GLASS AND MIRROR
See all product information
Create Account
Single Acrylic Magnet Wall Frame Size: 12in x14in for Art 8in x10in Gold
- Mfr # F1AC3M12X14GD
- Zoro # G822589513
product price:Â
$
83.99
/ea
Key Features
Size
8" x 10"
Color
Gold
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F1AC3M12X14GD
- Zoro #
- G822589513
- UPC #
- 810126654052
- Country of Origin
- United States
Dimensions
- Size
- 8" x 10"
Details
- Color
- Gold
Description
Single Acrylic Magnet Wall Frame with strong magnetic hold and crystal-clear acrylic. Perfect for photos, signage, or art.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.