This item is Discontinued.

Fabenco Safety Gate, A, 22 to 24-1/2 In, Steel A71-21PC

Safety Gate, A, 22 to 24-1/2 In, Steel (Discontinued)

  • Mfr # A71-21PC
  • Zoro # G2347825
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A71-21PC
Zoro #
G2347825
UPC #
-
Country of Origin
United States

Dimensions

Adjustable Width Increment
2 1/2 in
In Use Height
1 ft

Details

Item
Safety Gate
Adjustable Opening
22 in to 24 1/2 in
Material
Carbon Steel
Color
Safety Yellow
Finish
Powder Coated
Mounting
Pipe, Angle, Channel, Flatbar or Existing Wall
Includes
Installation Instructions, Mounting Hardware for Pipe, Angle, Channel, Or Flatbar Handrails
Series
A
Standards
OSHA
Gate Swings
Left

Description

Includes Installation Instructions, Mounting Hardware for Pipe, Angle, Channel, Or Flatbar Handrails, OSHA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.