Zoro Select
#10-32 Socket Head Cap Screw, Black Oxide Steel, 7/16 in Length, 100 PK
Mfr # U07566.019.0043
Zoro # G0065865
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Screw Head Type Flat
- Drive Size 1/8 in
- Material Steel
- Finish Black Oxide
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 10 PK SCFS206016-010P1
- ZORO SELECT 1"-8 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 5 PK U07000.100.0150
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 45 mm Length, 50 PK M51060.050.0045
- ZORO SELECT M10-1.00 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 50 PK M07041.100.0030
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Zinc Plated Steel, 1-3/4 in Length, 10 PK U07001.050.0175
- ZORO SELECT #5-40 Socket Head Cap Screw, Black Oxide Steel, 1/4 in Length, 100 PK U07000.012.0025
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Zinc Plated Steel, 35 mm Length, 100 PK M07470.040.0035
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Anodized PEEK, 6 mm Length, 10 PK PKM508-6SHC-01
- ZORO SELECT #2-56 Socket Head Cap Screw, Plain Stainless Steel, 1/4 in Length, 25 PK 1GB56
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 3-3/4 in Length, 5 PK U07000.075.0375
- USA INDUSTRIALS 1/2"-13 Socket Head Cap Screw, Passivated 316 Stainless Steel, 1-1/4 in Length, 5 PK ZSCRW-131
- Zoro Select Socket Head Cap Screws