Shop All Socket Head Cap Screws
Zoro Select
3/8"-16 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/4 in Length, 50 PK
Mfr # U51060.037.0075
Zoro # G6212351
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Thread Size 3/8"-16
- Screw Length 3/4 in
- Drive Size 7/32 in
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U51060.037.0075
- Zoro # G6212351
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Screw Length | 3/4 in |
Drive Size | 7/32 in |
Vented Hole Size | Not Vented |
Head Height | 0.234 in |
Thread Length | 3/4 in |
Dimensional Standards | ASME B18.3 |
Head Diameter | 0.781 in |
Minimum Thread Length | 3/4 in |
Dia./Thread Size | 3/8"-16 |
Length | 3/4 in |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 7/32 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size 3/8 In.-16, Minimum Thread Length 3/4 in, Fastener Length 3/4 in, Head Height 0.234 in, Head Diameter 0.781 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 4-1/2 in L, 5 PK (U51000.062.0450)
- SUBURBAN BOLT AND SUPPLY 3/8-16 X 3/4 CARRIAGE BOLT ZINC (A0340240048Z)
- ZORO SELECT #4-40 x 27/64 in Slotted Flat Machine Screw, Plain Nylon, 50 PK (020440A050)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 12 mm Length, 100 PK (M07080.060.0012)
- ZORO SELECT #4-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/4 in Length (1GA93)
- ZORO SELECT M24-3.00 Socket Head Cap Screw, Black Oxide Steel, 360 mm Length (M07000.240.0360)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 18 mm Length, 100 PK (SCX206018-100P1)
- ZORO SELECT #8-36 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 100 PK (U07040.016.0150)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Steel, 45 mm Length, 100 PK (M07080.060.0045)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 22 mm Length, 100 PK (M07160.080.0022)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 60 mm Length, 100 PK (M07000.060.0060)
- Zoro Select Socket Head Cap Screws