Greenware Cold Drink Lids, X-Slot, Fits 12 oz to 20 oz Cup, Clear, 1000PK

  • Mfr # LS636FX

  • Zoro # G710412893


product price:Ā  $68.55
/pk 1000, $0.07/ea

Key Features

Microwave Safe
No
Bio Based
No
Bpi Certified
No
Number of Cups Included
1000
Product Series
Greenware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LS636FX
Zoro #
G710412893
UPC #
-
Country of Origin
United States

Details

Microwave Safe
No
Bio Based
No
Bpi Certified
No
Number of Cups Included
1000
Product Series
Greenware
Fsc Certified
No
Capacity
12 oz to 20 oz Cold Cups
Disposable Foodware Coating/Lining
Uncoated
Wrapped/Unwrapped
Unwrapped
Sfi Certified
No
Item
Cup Lids
Recyclable
No
Lid Type
Cold Cup Lids
Compostable
No
Color
Clear
Compatible Manufacturer Cup Part Number
Fabri-KalĀ® 9508078
Hot or Cold Cup
Cold Cup Lids
Material
PET

Description

Cold drink lids made from all-natural corn-based material. Leak-resistant snap-fit feature.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.