Cup Lids Black 10 and 12oz Cups 1000cs, 1000PK
- Mfr # LID-RIP-12
- Zoro # G123312926
product price:Â
$
44.49
/pk of 1000, $0.04/ea
Key Features
For Use With
10 and 12 oz cups
Disposable Foodware Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LID-RIP-12
- Zoro #
- G123312926
- UPC #
- 8.13096E+11
- Country of Origin
- India
- Item
- PS
- For Use With
- 10 and 12 oz cups
- Disposable Foodware Color
- Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.