
Kal-Clear PET Cold Drink Cups, 20 oz, Clear, 50/Bag, 20 Bags/Carton, 20PK
Mfr # 9502056
Zoro # G912922084
product price: $150.99
/pk 20, $7.55/ea
Free Shipping & Returns
Key Features
Material
PET
Type
Cold
Capacity
20 oz
Microwave Safe
No
Bio Based
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9502056
Zoro #
G912922084
UPC #
-
Country of Origin
United States
Details
Material
PET
Type
Cold
Capacity
20 oz
Microwave Safe
No
Bio Based
No
Product Series
Kal-Clear
Bpi Certified
No
Number of Cups Included
1000
Hot or Cold Cup
Cold Cup
Disposable Foodware Coating/Lining
Uncoated
Fsc Certified
No
Sfi Certified
No
Compatible Manufacturer Lid Part Number
Fabri-Kal DLKC16/24, DLKC16/24S, LKC16/24F, LKC16/24FX, SLKC12/24
Material
Polyethylene Terephthalate (PET)
Item
Cups
Compostable
No
Color
Clear
Recyclable
No
Wrapped/Unwrapped
Unwrapped
Description
Kal-Clear-it's clearly tasteful. Premium cups keep liquids contained, without any hint of flavor or odor transfer. Smooth and consistent rolled rim for easy sipping. High-quality PET construction.
- • Kal-Clear-it's clearly tasteful.
- • Flavor and odor transfer-free.
- • Rolled rim.
- • High-quality PET construction.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.