Shop FABRI-KAL
See all product information
Create Account
Kal-Clear/Nexclear Drink Cup Lids, Flat Lid with No Slot, Fits 12-20 oz Cold Cups, Clear, 1000PK
Mfr # 000000000009508056
Zoro # G723333680
product price:Â $66.99
/pk 1000, $0.07/eaKey Features
Disposable Foodware Color
Clear
For Use With
Fabri-Kal KC9OF, KC1214
Material
PET Plastic
Color
Clear
Fits
12 oz to 20 oz Cold Cups
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 000000000009508056
- Zoro #
- G723333680
- UPC #
- 49202014057
- Country of Origin
- United States
Details
- Disposable Foodware Color
- Clear
- For Use With
- Fabri-Kal KC9OF, KC1214
- Material
- PET Plastic
- Color
- Clear
- Fits
- 12 oz to 20 oz Cold Cups
- Basic Foodware Material
- PET
Description
Versatile lid family works with both Fabri-Kal's Kal-Clear and Nexclear Drink Cups, helping to conserve storage space. One lid fits the four most popular Nexclear sizes. Sturdy, clear lids are made from PET and allow easy beverage identification. Lids come in a wide range of sizes to fit virtually any application.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.