Kal-Clear/Nexclear Drink Cup Lids, Flat Lid with No Slot, Fits 9 to 10 oz Cold Cups, Clear, 2500PK

  • Mfr # 9508068

  • Zoro # G012921994


product price:  $125.99
/pk 2500, $0.05/ea
Free Shipping & Returns

Key Features

Disposable Foodware Coating/Lining
Uncoated
Wrapped/Unwrapped
Unwrapped
Microwave Safe
No
Material
PET
Capacity
9 oz to 10 oz Cold Cups
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9508068
Zoro #
G012921994
UPC #
-
Country of Origin
United States

Details

Disposable Foodware Coating/Lining
Uncoated
Wrapped/Unwrapped
Unwrapped
Microwave Safe
No
Material
PET
Capacity
9 oz to 10 oz Cold Cups
Color
Clear
Features
Flat Lid with No Slot
Fits
9 oz to 10 oz Cold Cups
Bio Based
No
Number of Cups Included
2500
Bpi Certified
No
Product Series
Kal-Clear
Item
Cup Lids
Compostable
No
Compatible Manufacturer Cup Part Number
Fabri-Kal® KC9T, KC10
Lid Type
Cold Cup Lids
Fsc Certified
No
Sfi Certified
No
Material
PET
Recyclable
No
Hot or Cold Cup
Cold Cup Lids
For Use With
9 oz to 10 oz Cold Cups

Description

Versatile lid family works with both Fabri-Kal's Kal-Clear and Nexclear Drink Cups, helping to conserve storage space. One lid fits the four most popular Nexclear sizes. Sturdy, clear lids are made from PET and allow easy beverage identification. Lids come in a wide range of sizes to fit virtually any application.


  • Versatile lid family.
  • One lid fits the four most popular Nexclear® sizes.
  • Sturdy, clear PET lids.
  • Excellent for virtually any application.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.