Shop FABRI-KAL

Kal-Clear True PET Cold Drink Cups, 9 oz, Plastic, Clear, 1000PK

  • Mfr # 000000000009502048

  • Zoro # G023333625


product price:  $146.99
/pk 1000, $0.15/ea
Free Shipping & Returns

Key Features

Type
Cold Cup
Material
Polyethylene Terephthalate
Disposable Foodware Capacity
9 oz
Disposable Foodware Color
Clear
Capacity
9 oz
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
000000000009502048
Zoro #
G023333625
UPC #
49202000869
Country of Origin
United States

Details

Type
Cold Cup
Material
Polyethylene Terephthalate
Disposable Foodware Capacity
9 oz
Disposable Foodware Color
Clear
Capacity
9 oz
For Use With
Fabri-Kal LKC9/10
Color
Clear
Basic Foodware Material
Polyethylene Terephthalate (PET)
Cup Type
Cold Cup

Description

Kal-Clear-it's clearly tasteful. Premium cups keep liquids contained, without any hint of flavor or odor transfer. Smooth and consistent rolled rim for easy sipping. High-quality PET construction.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.