Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Fabri-Kal Portion Cups, 3.25 oz, Black, 2500PK 9505144

Portion Cups, 3.25 oz, Black, 2500PK (Discontinued)

  • Mfr # 9505144
  • Zoro # G210413369
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9505144
Zoro #
G210413369
UPC #
-
Country of Origin
United States

Details

Bio Based
No
Bpi Certified
No
Capacity
3.25 oz
Number of Cups Included
2500
Hot or Cold Cup
Cold Cup
Item
Cups
Microwave Safe
No
Disposable Foodware Coating/Lining
Uncoated
Compostable
No
Material
Polystyrene (PS)
Fsc Certified
No
Wrapped/Unwrapped
Unwrapped
Sfi Certified
No
Recyclable
No
Compatible Manufacturer Lid Part Number
Fabri-Kal XL345PC
Color
Black

Description

Ramekin-design portion cups allow you to elegantly present condiments and sauces with your to-go and carry-out orders. Thick construction eliminates the potential for flavor and odor transfer. Smooth-rolled rims simplify dipping and pouring. Recessed, easy-stack lids sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.