Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Fabri-Kal Portion Cups, Squat, 1 oz, Translucent, 2500PK 9505193

Portion Cups, Squat, 1 oz, Translucent, 2500PK (Discontinued)

  • Mfr # 9505193
  • Zoro # G110412714
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9505193
Zoro #
G110412714
UPC #
-
Country of Origin
United States

Details

Capacity
1 oz
Bpi Certified
No
Closure Type
Lid (Sold Separately)
Color
Translucent
Bio Based
No
Compatible Manufacturer Container Model Number
Fabri-Kal L100PCS
Container Shape
Round
SFI Certified
No
Container Style
Portion Cup
Recyclable
No
Use Lid Number
Fabri-Kal L100PCS
Compostable
No
Microwave Safe
No
Hinged Lid
No
Material
Polystyrene (PS)
Item
Portion Cups
FSC Certified
No
Item Weight
Standard
Freezer Safe
No
Interior Volume Capacity
1 oz
Features
Smooth-rolled rims
For Use With
Fabri-Kal L100PCS
Pattern
Solid
Number of Compartments
1

Description

Ramekin-design portion cups allow you to elegantly present condiments and sauces with your to-go and carry-out orders. Thick construction eliminates the potential for flavor and odor transfer. Smooth-rolled rims simplify dipping and pouring. Recessed, easy-stack lids sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.