Zoro Homepage

RK Ribbed Cold Drink Cups, 12oz, Translucent, PK1000

  • Mfr # 9508028

  • Zoro # G4588873


product price: $88.19
/pk 1000, $0.09/ea
Free Shipping & Returns

Key Features

Disposable Foodware Color
Translucent
Disposables Product Grouping
Cold
Material
Polystyrene
Type
Cold
Color
Translucent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9508028
Zoro #
G4588873
UPC #
49202008148
Country of Origin
United States

Details

Item
Cups
Disposable Foodware Color
Translucent
Disposables Product Grouping
Cold
Material
Polystyrene
Type
Cold
Capacity
12 oz
Color
Translucent
For Use With
Fabri-Kal® LRK1214
Features
Horizontal Sidewall Ribbing
Bio Based
No
Product Series
RK
Bpi Certified
No
Number of Cups Included
1000
Hot or Cold Cup
Cold Cup
Item
Cups
Disposable Foodware Coating/Lining
Uncoated
Wrapped/Unwrapped
Unwrapped
Material
Polystyrene (PS)
Compatible Manufacturer Lid Part Number
Fabri-Kal LRK1214
Sfi Certified
No
Compostable
No
Recyclable
No
Microwave Safe
No
Fsc Certified
No

Description

Lightweight plastic cups feature attractive, strength-enhancing sidewall ribbing. Embossed capacity marks enable quick, accurate and consistent fountain filling. Printable surface provides opportunities for custom branding and fill identification. High-quality polystyrene construction eliminates the potential for flavor and odor transfer. Smooth-rolled rims accommodate lid-free sipping. Leak-resistant, snap-tight lids (sold separately, unless otherwise noted).


  • • Attractive sidewall ribbing; lightweight yet super strong.
  • • Embossed capacity mark.
  • • Printable surface.
  • • Unsusceptible to flavor and odor transfer.
  • • Smooth-rolled rims.
  • • Leak-resistant, snap-tight lids (sold separately).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.