10-1745 Cando Economy Balance Board
- Mfr # 10-1745
- Zoro # G703990698
product price:Â
$
43.89
/ea
Key Features
Material
Plastic
Mounting Type
Floor Standing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10-1745
- Zoro #
- G703990698
- UPC #
- 714905000163
- Country of Origin
- China
- Material
- Plastic
- Item
- Balance Board
- Mounting Type
- Floor Standing
Description
Features
- The CanDo Economy Balance Board is a 14 in. diameter wobble board that makes balance Training fun
- Raised circles on surface makes the board slip-resistant
- Helps increase muscle tone in calves and ankles
- Strengthen and condition lower body
- Improve ankle range-of-motion, balance, body awareness, and develop joint mobility and reaction skills
- Made from lightweight molded plastic
- Stand on disc and shift weight to perform stability exercises
- Comes in colorful retail packaging
- Economy Balance Board
- Dimension - 14 x 2 x 14 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.