12-0291 Baseline Dynamometer - Pneumatic Squeeze Bulb - 30 Psi Capacity; With Reset

  • Mfr # 12-0291
  • Zoro # G904130466
product price: 
$
182.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
12-0291
Zoro #
G904130466
UPC #
714905013392
Country of Origin
United States

Description

Features
  • The Baseline squeeze (bulb) dynamometer with 30 PSI gauge and max force indicator (reset) that remains at the maximum reading until reset is the inexpensive way to reliably measure hand and finger strength
  • Unit is calibrated in PSI (pounds-per-square inch)
  • 30 PSI Capacity, with reset
  • Dimension - 6 x 3 x 3 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews