Shop FABRICATION ENTERPRISES

12-0200T Trade-in Program Pinch Gauge for Baseline - 30 lbs

  • Mfr # 12-0200T
  • Zoro # G804131051

product price: 
$
145.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
12-0200T
Zoro #
G804131051
UPC #
-
Country of Origin
China

Description

Now is the time to trade-in or upgrade your old dynamometer, pinch gauge or force gauge for a new Baselinemeasurement instrument complete with carrying case. A CS rep will contact you with an exchange number and instructions to initiate the trade-in.

Specifications
  • Capacity: 30 lbs
  • Dimension: 4" x 2" x 2"
  • Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.