12-1190 Baseline BMI Body Fat Scale
- Mfr # 12-1190
- Zoro # G803898696
product price:Â
$
67.89
/ea
Key Features
Weight Capacity
330 lb
Material
Stainless Steel
Length
12-1/2 in
Width
12.3 in
Height
1.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12-1190
- Zoro #
- G803898696
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 12-1/2 in
- Width
- 12.3 in
- Height
- 1.9 in
Details
- Weight Capacity
- 330 lb
- Material
- Stainless Steel
- Item
- Digital Fat Analyzer Scale
- Power Requirements
- 9V DC
- Measurement Type
- Percentage, Pound, Gram
- Power Source
- Battery
- Weight Increment
- 3.2 oz
- Number of Batteries Supported
- 1
- Platform Material
- Tempered Glass
Description
Maintaining our fitness makes us even more confident, happy and helps to leads a healthy life. We encourage wellness by making available a diverse range of physical therapy and occupational therapy products. Our products are used in hospitals, clinics, fitness centers, professionals and individuals. We care for our clients and their requirements and want them to be satisfied with the best, safe and reliable products at affordable price.
Features- Baseline BMI Body Fat Scale
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.