<p>Improve pinch strength and coordination with this set of 10 additional pinch pins for the graded

  • Mfr # 10-0842-10

  • Zoro # G003767716


product price: $34.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-0842-10
Zoro #
G003767716
UPC #
714905100191
Country of Origin
China

Description

Improve pinch strength and coordination with this set of 10 additional pinch pins for the graded pinch exerciser. Each pinch pin is red in color and light in resistance.

Features
  • Replacement Pinchpins
  • 10 Each
Specifications
  • Color: Red
  • Size: Light
  • Dimension: 12" x 4" x 12"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.