This item is Discontinued.

Kuma Outdoor Gear KM-MWOM-GB-18 Mountain Wilderness Outdoor Mat 18 in. x 9 in. 855-KM-MWOM-GB-18

This item is Discontinued.

Kuma Outdoor Gear

KM-MWOM-GB-18 Mountain Wilderness Outdoor Mat 18 in. x 9 in. (Discontinued)

Mfr # 855-KM-MWOM-GB-18
Zoro # G116106235
UPC # 628098430266
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
855-KM-MWOM-GB-18
Zoro #
G116106235
UPC #
628098430266
Country of Origin
China

Dimensions

Depth
16.5 in
Length
38 in

Details

Color
Black
Material
Plastic

Description

Mountain wilderness outdoor mat is a great addition to your outdoor activities. Whether it be camping or having a picnic, this mat will keep you comfortable wherever you setup. Made from recyclable polypropylene material. Breathable and UV protected for resistance and durability to the elements.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.