Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Fabrication Enterprises Fabrication Enterprises 61-0200 12 x 12 in. Cutting Board 61-0200

Fabrication Enterprises 61-0200 12 x 12 in. Cutting Board (Discontinued)

  • Mfr # 61-0200
  • Zoro # G204036383
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61-0200
Zoro #
G204036383
UPC #
714905039934
Country of Origin
China

Description

White food grade polypropylene cutting board. Stainless steel spikes hold food in place for cutting. High corner guards. 4 suction cups anchor board.

Kitchen holds a lot of importance in a house. It is the place where you cook delicious food for yourself and your family. Choose from a range of kitchen utensils in stylish designs from us and upgrade your kitchen.

Features
  • Cutting Board
Specifications
  • Size: 12" x 12"
  • Weight: 4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.