Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16-Inch Magazine Holder, Letter and Document Organizer for Desktop and Home Office - for

  • Mfr # QI004743

  • Zoro # G115917047


product price: $58.15
/ea

Key Features

Color
Gold
Material
Iron + pvc faux leather
Width
18 in
Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI004743
Zoro #
G115917047
UPC #
651355047433
Country of Origin
China

Dimensions

Width
18 in
Height
16 in
Length
5 in

Details

Color
Gold
Item
Magazine Holders
Material
Iron + pvc faux leather

Description

Designed with understated elegance that captures a minimalist aesthetic, this gold-toned metal magazine holder features an excellent brown and gold color combination, inspiring a sense of tranquility in any home, office, or retail setting. Its mid-century modern flair and compact design suit any space, whether use as a floor rack or placed on a tabletop, offering adaptability for different room layouts. A practical storage solution for oversized and regular magazines, as well as maps, posters, file folders, mails, paperwork, and more, this stylish file rack keeps essentials at hand while staying out of the way. The sleek and striking combination of its gold metal frame and brown PVC sling provides an attractive aesthetic that blends nicely with most contemporary home and office decor. Suitable for indoor use only, this item ships fully assembled in one piece for immediate use. Wipe clean with a dry cloth to maintain its appearance. Place your magazine holder in the living room near the couch and coffee table to add a touch of sophistication to your space. This item is a great gift to your loveones and friends for any occasion, whether a housewarming, wedding, thank-you, or birthday gift for someone special in your life.


  • Adaptable Size: Measuring 18 inches in width, 5 inches in length, and 16 inches in height, this gold plated frame with brown leatherette sling magazine file holder is versatile and can be used as an elegant desk accessory, an effective office desk organizer, or a practical magazine holder. It effortlessly blends into any space.
  • Multiple Uses: This elegant piece offers multiple uses as a magazine storage solution, book holder, or desk-top file organizer stand. It not only ensures easy accessibility to your reading materials but also adds a touch of sophistication to your space, enhancing both organization and decor with its stylish design.
  • Mid-Century Inspired: This beautiful floor-standing magazine holder rack features a gold-tone metal frame. It's a perfect desk file organizer or waiting room newspaper holder. Its stylish design not only organizes your magazine display and other reading materials but also enhances your decor with a touch of vintage elegance.
  • Sturdy and Stylish: Crafted with a gold-plated metal frame design and complemented by a durable brown PVC sleeve, this magazine basket not only adds a sleek, contemporary accent but also offers robust durability. It's designed to withstand daily use in both home and office environments, ensuring long-lasting reliability and a sophisticated look.
  • Exquisite Design with Practical Functionality: The gold-plated finish not only enhances its aesthetic appeal but also adds a touch of sophistication to any room or workspace. Ideal for organizing and displaying reading materials, this stylish office desk accessory serves as a functional centerpiece, enhancing your decor with timeless charm.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.