Magazine Holder and Rack for Desktop, Home Office, Living Room, Waiting Areas, Farmhouse File

  • Mfr # QI004739

  • Zoro # G815916890


product price:  $65.55
/ea

Key Features

Color
Brown, Gold
Width
12 in
Material
Iron + pvc faux leather
Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QI004739
Zoro #
G815916890
UPC #
651355047396
Country of Origin
China

Dimensions

Height
14 in
Width
12 in
Length
5 in

Details

Item
Magazine Holders
Color
Brown, Gold
Material
Iron + pvc faux leather

Description

Designed with understated elegance that captures a minimalist aesthetic, this gold-toned metal magazine holder features an excellent brown and gold color combination, inspiring a sense of tranquility in any home, office, or retail setting. Its mid-century modern flair and compact design suit any space, whether use as a floor rack or placed on a tabletop, offering adaptability for different room layouts. A practical storage solution for oversized and regular magazines, as well as maps, posters, file folders, mails, paperwork, and more, this stylish file rack keeps essentials at hand while staying out of the way. The sleek and striking combination of its gold metal frame and brown leatherette sling provides an attractive aesthetic that blends nicely with most contemporary home and office decor. Suitable for indoor use only, this item ships fully assembled in one piece for immediate use. Wipe clean with a dry cloth to maintain its appearance. Place your magazine holder in the living room near the couch and coffee table to add a touch of sophistication to your space. This item is a great gift to your loveones and friends for any occasion, whether a housewarming, wedding, thank-you, or birthday gift for someone special in your life.


  • Adaptable Size: With dimensions of 12 inches in width, 5 inches in length, and 14 inches in height, this magazine rack is versatile for use as an elegant office accessory, an effective desk organizer, or a practical file holder, effortlessly blending into any space.
  • Multiple Uses: This elegant piece offers multiple uses as a magazine storage solution, book basket, or desk-top file organizer stand. It not only ensures easy accessibility to your reading materials but also adds a touch of sophistication to your space, enhancing both organization and decor with its stylish design.
  • Mid-Century Inspired: This beautiful floor-standing magazine holder rack features a gold-tone metal frame, making it a perfect bathroom magazine rack or waiting room magazine holders. Its stylish design not only organizes your magazines and other reading materials but also enhances your decor with a touch of vintage elegance.
  • Sturdy and Stylish: With A tripartite metal frame design featuring a central handle section, flanked by two distinct frames on either side and complemented by a durable brown faux leather sleeve, this magazine holder not only adds a sleek, contemporary accent but also offers robust durability and a sophisticated look.
  • Exquisite Design with Practical Functionality: The gold-plated finish not only enhances its aesthetic appeal but also adds a touch of sophistication to any room or workspace. Ideal for organizing and displaying reading materials, this stylish desk accessory serves as a functional centerpiece, enhancing your decor with timeless charm.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.