Zoro Homepage

20 W X 20 L X 17.5 H

  • Mfr # QI004229.BK

  • Zoro # G404185553


product price: $44.25
/ea

Key Features

Width
20
Length
20
Height
17.5
Weight Capacity
5.75
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI004229.BK
Zoro #
G404185553
UPC #
651355034259
Country of Origin
China

Dimensions

Width
20
Length
20
Height
17.5
Depth
20

Details

Weight Capacity
5.75
Color
Black
Material
Plastic

Description

Embrace classic mid-century modern style with the timeless plastic side table. This end table offers durable and decorative function for everyday use. The tabletop is made with recyclable polypropylene (PP) plastic in a matte, subtly textured finish. Non-scratch leg caps will protect your floor from scratches and keep the table evenly leveled. Surface area allows you to display vases, plants, decorative accents and to keep living room essentials handy. Ideal to use as an accent table, plant stand, corner table, or coffee table. Place it in your entryway, foyer, bedroom, or living room for additional industrial modern charm.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.