This item is Discontinued.

Safavieh Candence Cross Back End Table- Slate Teal - 21.5 x 13.4 x 18.1 in. AMH6523F

Candence Cross Back End Table- Slate Teal - 21.5 x 13.4 x 18.1 in. (Discontinued)

  • Mfr # AMH6523F
  • Zoro # G810643241
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AMH6523F
Zoro #
G810643241
UPC #
683726708506
Country of Origin
China

Dimensions

Shelf Dimensions
14.57 in X 10.63 in X 15.35 in
Size Dimension
18.1 in X13.4 in X21.5 in

Details

Weight Capacity
25 Lbs.
Tabletop Color
Teal
Wood Type
Pine
Number of Shelves
1
Finish
Nc Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.