Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Fabulaxe Accent and Dining Tables, 31.5 W, 28.75 L, MDF, White QI004629.WT

Accent and Dining Tables, 31.5 W, 28.75 L, MDF, White (Discontinued)

  • Mfr # QI004629.WT
  • Zoro # G712222704
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QI004629.WT
Zoro #
G712222704
UPC #
651355046290
Country of Origin
China

Dimensions

Width
31.5
Length
28.75
Depth
31.5

Details

Item
Accent and Dining Tables
Tabletop Material
MDF
Tabletop Color
White
Option
Single Table

Description

Elevate your dining space with this round tulip table. Its modern marble painting top exudes sophistication, while the sturdy wooden pedestal stand ensures stability. Crafted from durable MDF, this table effortlessly complements any decor with its timeless white finish. Whether it's family meals or entertaining guests, this versatile piece is the perfect addition to your home. Upgrade your dining area with this table that combines style, function, and ease of maintenance, making it the perfect choice for your home.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.