Shop All Accent Chairs
Fabulaxe
Beige Modern And Contemporary Tufted Velvet Upholstered Accent Dining Chair
Mfr # QI004061.BG
Zoro # G804180714
product price: $45.95
/ea
$45.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Material Velvet, Metal
- Width 22
- Depth 15
- Height 38
Product Information
- Brand Fabulaxe
- MFR # QI004061.BG
- Zoro # G804180714
- UPC # 651355240612
- Country of Origin China
- Category Accent Chairs
Dimensions
Width | 22 |
Depth | 15 |
Height | 38 |
Length | 15 |
Details
Description
This classic style accent chair with a simple and modern design is the perfect pick for small space. Whether drawn up to your dining table or rounding out your living room with an extra seat, a side chair like this is a great option wherever you need it. Made with premium velvet fabric. A solid and manufactured metal frame provides comfort and support. Consider this tall accent chair to add definition and glam to your interior decor.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL CONCEPTS Trestle Bench, Unfinished (KBE-72)
- HON Pedestal Desk, 30 in D, 66" W, 29.5" H, Mahogany/Charcoal, Metal (H38292L.N.S)
- TRADEMARK FINE ART Carla Sonheim 'Girl with Cats' Canvas Art, 14x14 (WAG16344-C1414GG)
- HIRSH 4 Drawer Lateral File Cabinet, Arctic Silver, Legal/Letter (23750)
- BAXTON STUDIO Paiva Modern & Contemporary White Boucle Upholstered and Brushed Gold Finished Accent Chair (204-12580)
- MANHATTAN COMFORT Miller Accent Chair in Cream and Walnut (AC007-CR)
- FLASH FURNITURE Gwen 38 Oversize Portable Faux Fur Folding Saucer Moon Chair, Blush Faux Fur/Soft Gold Frame (FV-FMC-025-BL-SGD-GG)
- MANHATTAN COMFORT Tulip Swivel Accent Chair in Red and Polished Chrome (AC029-RD)
- BAXTON STUDIO Aliane Modern Bohemian Natural Brown Antique Rattan Armchair (219-12700-ZORO)
- OFFICESOURCE Tribeca Collection Tribeca Club Chair (9681AGT)
- BAXTON STUDIO Aster Modern Bohemian Natural Brown Rattan Armchair (225-13073-ZORO)
- Fabulaxe Accent Chairs