Dining Chair w/Wooden Dowel Eiffel Legs, DSW Transparent Plastic Shell Accent Chair, Clear, 4PK

  • Mfr # QI004627.CL.4

  • Zoro # G512221563


product price: $209.99
/pk 4, $52.50/ea
Free Shipping & Returns

Key Features

Material
Plastic, Beech Wood
Width (In.)
17.75
Depth (In.)
19.5
Length
32.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI004627.CL.4
Zoro #
G512221563
UPC #
651355040410
Country of Origin
China

Dimensions

Width (In.)
17.75
Depth (In.)
19.5
Length
32.25

Details

Item
Indoor Chairs, Benches and Stools
Material
Plastic, Beech Wood
Color
Clear

Description

Embrace classic mid-century modern style with the timeless plastic shell dining chair design. Crafted with a one-piece molded plastic chair seat and back, this side chair is perhaps the most comfortable, practical, and durable seat youll ever sit upon. Non-scratch leg caps will protect your floor from scratches and keep the chair evenly level. These armless chairs feature a basic modern minimalist design that looks great in any home, but their simple clean design lets it fit in with any home decor theme. Youll want them in every room in your house; kitchen, dinette, dining room, living room, study, or home office!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.