Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Marble Resin Candle Holders, Exquisite Decorative Taper Candlesticks, Elegant Accent, Black, PK3

  • Mfr # QI004063.BK.3

  • Zoro # G304177269


product price: $49.89
/pk 3, $16.63/ea

Key Features

Color
Black
Height
10
Length
2
Width
2
Material
Resin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI004063.BK.3
Zoro #
G304177269
UPC #
651355240636
Country of Origin
China

Dimensions

Height
10
Length
2
Width
2
Depth
2

Details

Color
Black
Material
Resin
Weight
0.5
Packaging Type
Set of 3

Description

Illuminate your home with the inviting warmth of our Taper Candle Holder, a captivating centerpiece candlestick that transcends ordinary lighting. Perfect for birthdays, weddings, special events, and dinner parties, this holder adds enchantment to every occasion. Versatile in its appeal, it seamlessly integrates into your daily life, becoming a focal point for home decoration, table centerpieces, or a charming addition to your fireplace. The mesmerizing marble design brings an elegant touch to any setting, elevating the ambiance with its timeless sophistication. Crafted to accommodate standard-sized candlesticks and tapered candles, this holder offers endless possibilities. Whether you opt for a traditional white candle or experiment with vibrant colors, the undulating visual effect adds a dynamic flair to your decor. As you adorn your table and home with these holders, you're not just decorating; you're crafting an experience. The warm and cozy charm transforms ordinary moments into extraordinary memories. Let the flickering glow create an atmosphere of comfort and tranquility. Embrace the art of illumination with our Taper Candle Holder, and let every moment be bathed in the radiant glow of refined sophistication.


  • •Impressive Dimensions: Large: 2-inch Diameter and 10-inch Height, Medium: 2-inch Diameter and 8.75-inch Height, Small: 2-inch Diameter and 7.5-inch Height
  • •Premium Material: Crafted from sturdy resin, these candle holders are designed for stability, ensuring a wobble-free display. The high-quality construction guarantees durability, making them a lasting addition to your décor
  • •Versatile Multipurpose Use: Ideal for various settings, these candle holders serve as perfect centerpieces for your dining table, kitchen, living room, or fireplace. Their versatile design makes them suitable for birthday celebrations, weddings, special events, dinner parties, home decoration, and table centerpieces

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.