24" Natural Solid Wood Floor Pillar Candle Holder
- Mfr # 482663
- Zoro # G722881984
product price:Â
$
84.95
/ea
Key Features
Color
Natural
Length
24 in
Width
7 in
Material
Solid Wood
Overall Depth
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 482663
- Zoro #
- G722881984
- UPC #
- -
- Country of Origin
- India
- Item
- Candle Holders
- Color
- Natural
- Material
- Solid Wood
- Holder Type
- Pillar
- Style
- Contemporary
- Shape
- Votive, 2" Wide Pillar, 3" Wide Pillar, 4" Wide Pillar, 5" Wide Pillar
- Intended Room
- Living Room
- Pattern
- Abstract
- Capacity
- 1
- Finish Style
- No Distressing
- Commercial Use
- Yes
- Construction Method
- Machine Made
- Assembly Required
- No
- Placement Type
- Floor
Dimensions
- Length
- 24 in
- Width
- 7 in
- Overall Depth
- 7 in
- Primary Item Height
- 24 in
Description
Bring the romantic glow of candlelight to your tabletop with this 24-inch natural abstract floor pillar candle holder Finished with a whitewash, this candle holder has a square bottom and curved and turned base for a unique and stylish look. Dress up your home to impress every season with this fabulous candleholder. Candleholders are a decorative accent on their own. They are also an attractive way to turn a simple candle into a piece of decor on its own. 24-inch H x 7-inch W x 7-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.