Marble Resin Candle Holders - Pack of 18 White Decorative Taper Candlesticks for Home Decor,

  • Mfr # QI004063.WT.6

  • Zoro # G215916889


product price: $343.99
/ea
Free Shipping & Returns

Key Features

Height
10 in
Width
2 in
Material
Resin
Length
2 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI004063.WT.6
Zoro #
G215916889
UPC #
651355242746
Country of Origin
China

Dimensions

Height
10 in
Width
2 in
Length
2 in

Details

Item
Candle Holder
Material
Resin
Color
White
Packaging Type
Set of 6

Description

Illuminate your home with the inviting warmth of our Taper Candle Holder, a captivating centerpiece candlestick that transcends ordinary lighting. Perfect for birthdays, weddings, special events, and dinner parties, this holder adds enchantment to every occasion. Versatile in its appeal, it seamlessly integrates into your daily life, becoming a focal point for home decoration, table centerpieces, or a charming addition to your fireplace. The mesmerizing marble design brings an elegant touch to any setting, elevating the ambiance with its timeless sophistication. Crafted to accommodate standard-sized candlesticks and tapered candles, this holder offers endless possibilities. Whether you opt for a traditional white candle or experiment with vibrant colors, the undulating visual effect adds a dynamic flair to your decor. As you adorn your table and home with these holders, you're not just decorating; you're crafting an experience. The warm and cozy charm transforms ordinary moments into extraordinary memories. Let the flickering glow create an atmosphere of comfort and tranquility. Embrace the art of illumination with our Taper Candle Holder, and let every moment be bathed in the radiant glow of refined sophistication.


  • Impressive Dimensions: Large: 2-inch Diameter and 10-inch Height, Medium: 2-inch Diameter and 8.75-inch Height, Small: 2-inch Diameter and 7.5-inch Height
  • Premium Material: Crafted from sturdy resin, these candle holders are designed for stability, ensuring a wobble-free display. The high-quality construction guarantees durability, making them a lasting addition to your décor
  • Versatile Multipurpose Use: Ideal for various settings, these candle holders serve as perfect centerpieces for your dining table, kitchen, living room, or fireplace. Their versatile design makes them suitable for birthday celebrations, weddings, special events, dinner parties, home decoration, and table centerpieces
  • Warm and Inviting Glow: Experience the warm and inviting glow that these taper candle holders bring to your home. Suitable for use with standard-sized candlesticks and tapered candles, they offer a cozy charm that complements any occasion
  • Exquisite Modern Design: Infuse your home with sophistication and artistic flair. The modern marble design of these candle holders adds an elegant touch, creating a captivating visual centerpiece for any room

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.