Shop All Accent Chairs
Fabulaxe
Mid-Century Modern Style Stackable Plastic Molded Arm Chair with Entangled Open Back, Black, PK 4
Mfr # QI003750.BK.4
Zoro # G804177240
product price: $669.99
/pk 4, $167.50/ea
Free Shipping & Returns
$669.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight Capacity 9.5
- Material Plastic
- Color Black
- Height 32
- Width 21
Product Information
- Brand Fabulaxe
- MFR # QI003750.BK.4
- Zoro # G804177240
- UPC # 651355033719
- Country of Origin China
- Category Accent Chairs
Dimensions
Height | 32 |
Width | 21 |
Depth | 22.5 |
Length | 22.5 |
Details
Description
Embrace classic mid-century modern style with the timeless plastic dining armchair design. Crafted with a one-piece molded plastic chair seat, arms, back, and legs, this side chair is perhaps the most comfortable, practical, and durable seat you’ll ever sit upon. Made with recyclable polypropylene (PP) plastic in a matte, subtly textured finish, the chair seat is ergonomically molded to with bend resistant back support. Its cut-out three backs design makes it comfortable for any body type. Non-scratch leg caps will protect your floor from scratches and keep the chair evenly leveled. These arm chairs feature a basic modern minimalist design that looks especially great in Nordic, Scandi, and contemporary homes, but their simple clean design lets it fit in with any home décor theme. You’ll want them in every room in your house; kitchen, dinette, dining room, living room, study, or home office!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIGGIES SCENES Window Well Scenes-Canyon, 100 in wide x 60 in high (BG-WW-CYN-100)
- DURAFLAME Rocker Chair Single Aspen Log (TX 95100)
- R & R TEXTILE Wash Cloth, 12x12 In, White, PK12 (X03100)
- LORELL Mesh Executive Chair (62002)
- BAXTON STUDIO Patsy Modern Bohemian White Fabric and Natural Brown Rattan Armchair (224-12730-ZORO)
- BAXTON STUDIO Paiva Modern & Contemporary White Boucle Upholstered and Brushed Gold Finished Accent Chair (204-12580)
- MANHATTAN COMFORT Versailles Accent Chair in Black, Natural Cane and Cream (ACCA01-CR)
- BAXTON STUDIO Aliane Modern Bohemian Natural Brown Antique Rattan Armchair (219-12700-ZORO)
- OFFICESOURCE Tribeca Collection Tribeca Club Chair (9681AGT)
- FLASH FURNITURE Kids BlushSoft Gold Faux Fur Saucer Chair (FV-FMC-030-BL-SGD-GG)
- FLASH FURNITURE Gwen 38 Oversize Portable Faux Fur Folding Saucer Moon Chair, Blush Faux Fur/Soft Gold Frame (FV-FMC-025-BL-SGD-GG)
- Fabulaxe Accent Chairs