This item is Discontinued.

Fabulaxe Mid-Century Modern Style Stackable Plastic Molded Arm Chair with Entangled Open Back, Black QI003750.BK

Mid-Century Modern Style Stackable Plastic Molded Arm Chair with Entangled Open Back, Black (Discontinued)

  • Mfr # QI003750.BK
  • Zoro # G604177211
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QI003750.BK
Zoro #
G604177211
UPC #
651355033696
Country of Origin
China

Dimensions

Length
22.5
Width
21
Height
31
Depth
22.5

Details

Weight Capacity
9.5
Color
Black
Material
Plastic

Description

Embrace classic mid-century modern style with the timeless plastic dining armchair design. Crafted with a one-piece molded plastic chair seat, arms, back, and legs, this side chair is perhaps the most comfortable, practical, and durable seat you’ll ever sit upon. Made with recyclable polypropylene (PP) plastic in a matte, subtly textured finish, the chair seat is ergonomically molded to with bend resistant back support. Its cut-out three backs design makes it comfortable for any body type. Non-scratch leg caps will protect your floor from scratches and keep the chair evenly leveled. These arm chairs feature a basic modern minimalist design that looks especially great in Nordic, Scandi, and contemporary homes, but their simple clean design lets it fit in with any home décor theme. You’ll want them in every room in your house; kitchen, dinette, dining room, living room, study, or home office!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.