Modern Metal Floating Tabletop Photo Picture Frame with Glass Cover and Easel Stand, Black 4 x 6

  • Mfr # QI004066.BK.M

  • Zoro # G104177209


product price:  $14.99
/ea

Key Features

Height
8
Depth
0.5
Material
Metal
Width
6.75
Length
0.5
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QI004066.BK.M
Zoro #
G104177209
UPC #
651355231931
Country of Origin
China

Dimensions

Height
8
Depth
0.5
Width
6.75
Length
0.5

Details

Material
Metal
Color
Black
Weight
0.75

Description

Display your photos and cherished memories with this tabletop photo frame. This frame is composed of pressed glass with modern gold metal edging for a contemporary look. This chic, vertical frame is perfect for displaying photos, certificates, specimens, art paintings, postcards, leaves, or pressed flowers. Ideal for birthday, wedding, graduation, and baby gifts. Each size holds up to the largest size, but would also look good with smaller photos since the glass can stay empty. Suitable for living room, bedroom, tabletop, office desktop, nightstands, or mantelpiece. Easy to use, push down metal fastener to unlock the 2 glasses, slide out the glass and put in the photo and slide back to close. Decorate your table and home while adding a modern and contemporary charm!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.