Shop All Accent Chairs
Fabulaxe
Pink Modern And Contemporary Tufted Velvet Upholstered Accent Dining Chair
Mfr # QI004061.PK
Zoro # G004180705
product price: $39.85
/ea
$39.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Pink
- Material Velvet, Metal
- Weight 8
- Width 22
- Length 15
Product Information
- Brand Fabulaxe
- MFR # QI004061.PK
- Zoro # G004180705
- UPC # 651355033221
- Country of Origin China
- Category Accent Chairs
Dimensions
Width | 22 |
Length | 15 |
Depth | 15 |
Height | 38 |
Details
Description
This classic style accent chair with a simple and modern design is the perfect pick for small space. Whether drawn up to your dining table or rounding out your living room with an extra seat, a side chair like this is a great option wherever you need it. Made with premium velvet fabric. A solid and manufactured metal frame provides comfort and support. Consider this tall accent chair to add definition and glam to your interior decor.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Office Chair, 32"L47"H, Padded, HerculesSeries (GO-2092M-1-BK-GG)
- BEVCO Polyurethane Task Chair, 18" to 25-3/4", No Arms, Black (V7307MG)
- OFFICESOURCE Metal Pedestals 3 Drawer Metal File and Dual Box Pedestal - 22''D (CPSBBFSI)
- HERITAGE LACE 60 x 30 in. Tea Rose Swag Pair (6255WS-30PR)
- BAXTON STUDIO Sorrento Grey Upholstered Wooden Lounge Chair (122-6766)
- MANHATTAN COMFORT Versailles Accent Chair in Black, Natural Cane and Cream (ACCA01-CR)
- FLASH FURNITURE BlackBlack Faux Fur Folding Saucer Chair (FV-FMC-025-BK-BK-GG)
- OFFICESOURCE Define Collection Contemporary Club Chair (9701VGR)
- FLASH FURNITURE Kids BlushSoft Gold Faux Fur Saucer Chair (FV-FMC-030-BL-SGD-GG)
- BAXTON STUDIO Paiva Modern & Contemporary White Boucle Upholstered and Brushed Gold Finished Accent Chair (204-12580)
- MANHATTAN COMFORT Zolo Hanging Lounge Egg Swing Chair in Cream and Saddle Brown (OD-HC001-CR)
- Fabulaxe Accent Chairs