Wood Serving Bar Cart Tea Trolley with 2 Tier Shelves and Rolling Wheels, Gold, Black and White

  • Mfr # QI003776.WT

  • Zoro # G604177327


product price:  $93.45
/ea

Key Features

Color
White
Material
Wood
Height
30
Width
15.75
Weight Capacity
13.75
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QI003776.WT
Zoro #
G604177327
UPC #
651355237766
Country of Origin
China

Dimensions

Height
30
Width
15.75
Depth
23.5
Length
23.5

Details

Color
White
Material
Wood
Weight Capacity
13.75

Description

Add a modern touch to your dining room with this serving cart. Composed out of durable wood that is sturdy enough for longtime use. Can be used as a serving cart, coffee table, dining cart, wine cart, or decorative end table. Ideal for kitchen, dining room, living room, bar, or hotel. Great for serving tea fruits, desserts, wine, whiskey tastings and dishes at your parties or family get-together. 2 tier design offers ample storage space to keep serving items handy, can be used to display trinkets, flowers, glasses, and decanters. Featuring, safety guardrails around that will keep your items safe in place while rolling the cart. 3 built in wine bottle holders protect bottles from falling and colliding with each other. Handle and 4 rolling wheels allow you to easily move around the serving cart.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.