Shop FABULOSO
See all product information
Create Account
53058 128 oz. All Purpose Cleaner; Lavender Scent
- Mfr # 171541
- Zoro # G004144189
product price:Â
$
44.69
/ea
Key Features
Color
Lavender
Size
128 oz
Fragrance
Lavender
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 171541
- Zoro #
- G004144189
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 128 oz
Details
- Item
- All Purpose Cleaner
- Color
- Lavender
- Fragrance
- Lavender
Description
Features
- All Purpose Cleaner.
- Flavor - Lavender Scent.
- Cleans & Leaves A Long Lasting Fresh Scent.
- Capacity - 128 oz.
- Dimension - 5.7 x 6.3 x 10.8 in.
- Item Weight - 4 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.