
Cleaners & Detergents, Bottle, Lavender, 6 PK (Discontinued)
- Mfr # US07172A
- Zoro # G605695578
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
US07172A
Zoro #
G605695578
UPC #
-
Country of Origin
United States
Dimensions
Size
48 oz
Details
Item
Cleaners & Detergents
Container Type
Bottle
Fragrance
Lavender
Cleaner Form
Liquid
Primary Chemical
L(+)-LACTIC ACID
Surfaces for Use On
Hard Non-Porous Surfaces
Contains
48 oz
Application
All Purpose
Net Weight
19.4 lbs
For Use On
Hard Non-Porous Surfaces
Removes
Bacteria; Inorganic Soil; Organic Soil
Description
Multi-Purpose Antibacterial Cleaner leaves a fresh scent that lasts. Packaged in a convenient, easy-pour bottle, this cleaner is easy to use, leaving no visible residue, so there is no need to rinse.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.