with cap attachment less suspension, for slotted hard hats, CSA/ANSI
- Mfr # 12F483CAPO
- Zoro # G824157741
product price:Â
$
25.99
/ea
Key Features
Length
8 in
Width
9 in
Visor Height
12 in
Visor Material
Polycarbonate
Visor Color
Translucent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12F483CAPO
- Zoro #
- G824157741
- UPC #
- 684892483013
- Country of Origin
- United States
- Item
- Faceshield
- Visor Material
- Polycarbonate
- Visor Color
- Translucent
Dimensions
- Length
- 8 in
- Width
- 9 in
- Visor Height
- 12 in
Description
Comfortable complete coverage for the face and neck is available with this double crown faceshield.Molded from high-strength polycarbonate it is made to withstand rugged use. Adjusting ratchet-style suspension and leatherette sweatband provide a comfortable fit against the wearers head. Clear polycarbonate visor included.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.