Shop FACETEC
See all product information
Create Account
Visor Clear PETG, flat - 7in x 16 3/4in, .040in, 48PK
- Mfr # 12F494800US
- Zoro # G824157758
product price:Â
$
6.19
/pk of 48, $0.13/ea
Sold in multiples of 2Â pks for
$12.38
Key Features
Dielectric Protection
Yes
Visor Color
Clear
Visor Thickness
0.040"
Visor Height
7 in
Lens Coating
Anti-scratch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12F494800US
- Zoro #
- G824157758
- UPC #
- 10684892494801
- Country of Origin
- United States
- Dielectric Protection
- Yes
- Visor Color
- Clear
- Item
- Faceshield
- Lens Coating
- Anti-scratch
- Standards
- ANSI
- Visor Material
- Polyester
Dimensions
- Visor Thickness
- 0.040"
- Visor Height
- 7 in
- Width
- 16.75 in
Description
FaceTecVisor Clear polyester, flat - 7in x 16 3/4in,.040in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.