This item is Discontinued.

Facom 10mm Drive, Metric Socket, 6, 12 Points FM-76.10

10mm Drive, Metric Socket, 6, 12 Points (Discontinued)

  • Mfr # FM-76.10
  • Zoro # G5050771
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM-76.10
Zoro #
G5050771
UPC #
662679981822
Country of Origin
Czechia

Dimensions

Drive Size
10mm
Overall Length
5 5/64 "
Socket Sizes
10mm
Socket Size
10 mm
Overall Width
5 3/32 in

Details

SAE or Metric
Metric
Number of Points
6, 12
Material
Alloy Steel
Finish
Satin
Features
Angled
Head Style
Fixed Head
Item
Angled Open Socket Wrench
Measurement Type
Metric
Handle Material
Alloy Steel
Non-Sparking
No
Head Type
Standard
Number of Wrench Heads
2
Wrench Shape
L
Tether Style
Not Tether Capable
Socket Shape
12-Point, 6-Point
Insulated
No
Bolt Through Design
Yes

Description

This FACOM FM-76.10 10mm Drive Metric Socket 6, 12 Angled Open Socket Wrench is the perfect tool for working in tight spaces. It is made of alloy steel and has a satin finish. This wrench has an overall length of 5 5/64" and an overall width of 5 3/32". The angled design allows you to access nuts and bolts in tight spots with ease. The wrench comes with 6 and 12 points, allowing you to work on multiple fasteners at once. A standard head type makes this socket wrench compatible with most brands on the market today. When it comes to wrenches, this FACOM FM-76.10 10mm Drive Metric Socket 6, 12 Angled Open Socket Wrench is the tool that will get the job done right.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.