Shop All Sockets
Facom
1/2" Drive, SAE Socket, 6 Points
Mfr # FF-75.1/2
Zoro # G2765061
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 5 63/64 "
- Material Alloy Steel
Product Information
Dimensions
Drive Size | 1/2" |
Overall Length | 5 63/64 " |
Socket Sizes | 1/2 in |
Overall Width | 6 in |
Socket Size | 1/2 in |
Details
Description
Socket End Wrench, Socket Size 1/2 in, Socket Shape 6-Point, SAE, Overall Length 5 63/64 in, Overall Width 6 in, Number of Wrench Heads 2, Head Type Standard, Wrench Shape L, Alloy Steel, Satin
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS CEG Series Blow Gun with 12" High Flow Tip (CEG-12SH-DPB)
- REMCO Bench Scraper, Poly, 8-1/2 x 5 In, MD Blue (6960MD3)
- SUPERCUT 234-inch x 0.5-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (209181)
- ZORO SELECT Chucking Reamer, 1-3/8 In., 12 Flute, HSS (11V360)
- FACOM 17mm Drive, Metric Socket, 6, 12 Points (FM-76.17)
- FACOM 3/8" Drive, SAE Socket, 6 Points (FF-75.3/8)
- FACOM 5/16" Drive, SAE Socket, 6, 6 Points (FF-75.5/16)
- FACOM 7/16" Drive, SAE Socket, 6 Points (FF-75.7/16)
- FACOM 14mm Drive, Metric Socket, 6, 12 Points (FM-76.14)
- FACOM 9/16" Drive, SAE Socket, 6, 6 Points (FF-75.9/16)
- WESTWARD 1/2 in Drive, 25mm Triple Square Metric Socket, 12 Points (53YV55)
- Facom Sockets & Ratchets