Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FM-ST.8AVSE
Zoro #
G4534406
UPC #
662679985301
Country of Origin
France
Dimensions
Drive Size
1/2 in
Overall Length
2 3/4 in
Size
8mm
Socket Depth
Standard
Tip Size
8 mm
Details
Socket Type
Hex Bit
SAE or Metric
Metric
Number of Points
6
Finish
Chrome
Material
Alloy Steel
Item
Socket Bit
Category Type
Socket Bits
Standards
Up To 1000V AC or 1500V DC
Bit Style
Hex
Measurement Type
Metric
Impact Rated
No
Drive Type
Square
Tip Style
Hex
Voltage Rating
1,000 V AC, 1,500 V DC
Replaceable Insert
No
Insulated
Yes
Description
Socket Bit, Replaceable Insert No, Metric, Tip Size 8 mm, Tip Style Hex, Overall Length 2 3/4 in, Drive Size 1/2 in, Socket Depth Standard, Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.